FESTO 540015 VACUUM GENERATOR


Pneumatic vacuum pump Festo

References
festo:OVEM-07-H-B-GO-CE-N-2P
rubix:391A4885
manufacturer :540015
ean:4052568178178

Product details : FESTO 540015 VACUUM GENERATOR


Vacuum generator OVEM-07-H-B-GO-CE-N-2P Supply/vacuum port with G threads, exhaust port with open silencer Nominal size, Laval nozzle=0,7 mm, Grid dimension=20 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Standard)

Technical specifications


Attributes
Logistic Weight674 g
Show UNSPSC/ECL@SS
£ 728.28 excl. VAT
/ Each
£ 873.94 incl. VAT
  • Usually arrives within 14 working days