FESTO 540019 VACUUM GENERATOR


Pneumatic vacuum pump Festo

References
festo:OVEM-10-H-B-QO-CE-N-2N
rubix:391A4903
manufacturer :540019
ean:4052568178215

Product details : FESTO 540019 VACUUM GENERATOR


Vacuum generator OVEM-10-H-B-QO-CE-N-2N Supply/vacuum port with QS fittings, exhaust port with open silencer. Nominal size, Laval nozzle=0,95 mm, Grid dimension=20 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Standard)

Technical specifications


Attributes
Logistic Weight671,44 g
Show UNSPSC/ECL@SS
£ 739.15 excl. VAT
/ Each
£ 886.98 incl. VAT
  • Usually arrives within 14 working days