FESTO 540010 VACUUM GENERATOR


Pneumatic vacuum pump Festo

References
festo:OVEM-10-H-B-QO-OE-N-2N
rubix:391A4906
manufacturer :540010
ean:4052568178123

Product details : FESTO 540010 VACUUM GENERATOR


Vacuum generator OVEM-10-H-B-QO-OE-N-2N Supply/vacuum port with QS fittings, exhaust port with open silencer. Nominal size, Laval nozzle=0,95 mm, Grid dimension=20 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Standard)

Technical specifications


Attributes
Logistic Weight670Ā g
Show UNSPSC/ECL@SS
Ā£ 739.15 excl. VAT
/ Each
Ā£ 886.98 incl. VAT
  • Usually arrives within 14 working days