FESTO 538836 VACUUM GENERATOR


Pneumatic vacuum pump Festo

References
festo:OVEM-10-H-B-QO-CN-N-2P
rubix:391A4905
manufacturer :538836
ean:4052568176655

Product details : FESTO 538836 VACUUM GENERATOR


Vacuum generator OVEM-10-H-B-QO-CN-N-2P Supply/vacuum port with QS fittings, exhaust port with open silencer. Nominal size, Laval nozzle=0,95 mm, Grid dimension=20 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Standard)

Technical specifications


Attributes
Logistic Weight653,6 g
Show UNSPSC/ECL@SS
£ 630.47 excl. VAT
/ Each
£ 756.56 incl. VAT
  • Usually arrives within 14 working days