PARKER FILTER/REGULATOR P3YEA18ESCBNEN


P3Y FRL Filter Regulators – Europe

References
parker hannifin:P3YEA18ESCBNEN
rubix:152A6552
brand logo
brand logo
Technical specifications
TypeFilter Regulator
See all Specifications

Product details : PARKER FILTER/REGULATOR P3YEA18ESCBNEN


Parker's P3YE is a particulate filter/regulator that provides accurate pressure regulation and high moisture removal efficiency in a compact package. P3YE is a one piece combined filter/regulator which minimises space and piping by incorporating two units into one. The P3YE is designed to provide quick response and accurate pressure regulation for the most demanding hi-flow industrial applications. The rolling diaphragm was designed for long, trouble free operation and will not rupture or tear under high cycle or other demanding applications. The P3YE is also specially designed to efficiently filter out rust, dirt, moisture and other impurities from compressed air lines. Operation is fully automatic with a minimum of pressure drop.

Markets:
• MRO
• Tier1 System Providers
• Material Handling Systems
• Coating/ Ink / Paint
• Plastic Processing
• Industrial Chemical Processing
• Food and Beverage

Features/Benefits:
• Integral 3/4" or 1" ports (BSPP or NPT)
• High efficiency element as standard
• Excellent water removal efficiency
• Robust but lightweight aluminium construction
• Secondary pressure ranges 12 and 16 bar
• Rolling diaphragm for extended life
• Secondary aspiration plus balanced poppet provides quick response and accurate pressure regulation
• Reverse flow / relieving option
• Low temperature -40°C (-40°F) with combined manual / semi-auto drain as standard

Applications:
• Cutting, welding, painting
• Machining
• Pick and place
• Packaging and wrapping systems
• Applications for tools 
• Cylinder and Valve protection
• Pneumatic applications
• Chemical process
• Woodworking process
• Process engineering

Additional Information:
• Filter/Regulator
• Element: 5m | 40m
• Port Size: 3/4" | 1"
• Gauge Port Size: 1/4"
• Relieving | Non-Relieving | Reverse flow/relieving
• Drain Type: Automatic Drain | Combined Manual/Semi Auto Drain
• Thread Type: BSPP | NPT
• Maximum Supply Pressure (bar): 17.5
• Maximum Supply Pressure (psi): 253
• Operating Temperature (C): -10° to 60° (auto drain) | -40° to 60° (combined drain)
• Operating Temperature (F): 14° to 140° (auto drain) | -40° to 140° (combined drain)
• Preset Pressure Option: None
• Pressure Range (psig): 0 to 174 | 0 to 232
• Pressure Range (bar): 0 to 12 | 0 to 16
• Mounting: Aluminium panel mount nut (order seperately)
• Flow Capacity (SCFM): 402 (3/4" | 502 (1")
• Flow Capacity (dm³/h): 190 (3/4") | 237 (1")
• Body and Adjustment Knob Material: Aluminum | Glass Filled Polyamide
• Bowl Material: Aluminum
• Filter Element: Sintered Polypropylene
• Seals: Nitrile

Product Series: P3Y Air Preparation System

Technical specifications


Attributes
TypeFilter Regulator
MaterialAluminium (Body);ABS (Body Cover);Sintered Polypropylene (Element);Glass Filled Polyamide (Knob, Bonnet);Nitrile (Seal);Brass (Valve);Zinc-Plated Steel (Screws)
Threading diameter (inch)1 ''
Body size8 mm
Filter fineness5 µm
Show UNSPSC/ECL@SS
£ 213.00 excl. VAT
/ Each
£ 255.60 incl. VAT
  • Usually arrives within 14 working days