FESTO 529557 BRANCHING MODULE MS4-FRM-1/4-Y-Z
MS4-FRM Branching Module
See technical informationSee documentsReferences
Festo:MS4-FRM-1/4-Y-Z
Rubix:121A8494
Manufacturer :529557
EAN:4052568164010

Documents
Product details : FESTO 529557 BRANCHING MODULE MS4-FRM-1/4-Y-Z
Branching Module MS4-FRM-1/4-Y-Z Includes pressure switch without indicator, direction of flow: from right to left. Assembly Position=Any, Design structure=Branching Module, Operating pressure=0 - 12 bar, Standard nominal flow rate in main flow direction 1->2=4600 l/min, Standard nominal flow rate outlet at top=1500 l/min
Technical specifications
Attributes
| Logistic Weight | 462 g |
|---|---|
| Type | ms4-frm branching module |
Show UNSPSC/ECL@SS
£ 140.98 excl. VAT
/ Each
£ 169.18 incl. VAT
- Delivery usually within ( 16 ) days