SPARTEX 886663 PACK TAPE POLYPROP 50MM WIDE 100M ROLL TRANSPARENT


Packaging tape

References
spartex:886663
rubix:225A8922
ean:3660338400650
brand logo
brand logo
Technical specifications
Width48 mm
Length100 m
See all Specifications

Product details : SPARTEX 886663 PACK TAPE POLYPROP 50MM WIDE 100M ROLL TRANSPARENT


Bi‐axially oriented polypropylene film coated with a rubber based adhesive system, with 47µm total thickness. Applicable by hand or with Spartex dispenser (886665). Continuous temperature resistance: +50°C.

Strengths

Easy unwind. Very high tack. Moisture and chemical resistant. Solvent free.

Applications

bag sealing. Box sealing. Bundling. Suitable for a variety of medium to light domestic packaging and sealing applications at home or in the office.

Technical specifications


Attributes
Width48 mm
Length100 m
Materialpolypropylene film
ColourColourless
Show UNSPSC/ECL@SS
£ 1.27 excl. VAT
/ Each
£ 1.52 incl. VAT
  • In stock: Next day delivery