TESA 4024 66M 75MM BROWN 04024-00038-04


Universal carton sealing tape

References
tesa:4024 66M 75MM BROWN
rubix:269A3328
manufacturer :04024-00038-04
ean:4005800073144
brand logo
brand logo
Technical specifications
Width75 mm
Length66 m
See all Specifications

Product details : TESA 4024 66M 75MM BROWN 04024-00038-04


tesa® 4024 PV 4 is based on a PP backing coated with a special high tack water based acrylic adhesive. The well balanced tack and high shear resistance of the adhesive secures a good sealing immediately after application.

Strengths

* Low noise unwinding.
* Excellent ageing resistance.
* It can be used on all common hand dispensers and machines.
* As the product is chlorine free and based on derivatives of mineral oil only, the disposal by heat treatment is environmental friendly.
* The process of cardboard waste recycling will be not disrupted as confirmed by leading recycling companies and paper mills.

Applications

Manual and automatic sealing of light and medium-range weight cartons.

Technical specifications


Attributes
Logistic Weight6005,46 g
Width75 mm
Length66 m
MaterialPP film
ColourBrown
Show UNSPSC/ECL@SS
£ 3.48 excl. VAT
/ Each
£ 4.18 incl. VAT
  • Usually arrives within 14 working days