TESA 04120 PVC SINGLE SIDED CST 49 MICRON 66MX75MM TRANSPARENT
tesa® 4120 General Purpose Carton Sealing
See technical informationReferences
Tesa:4120 66M 75MM TRANSPARENT
Rubix:269A3341
Manufacturer :04120-00009-00
EAN:4005800102738

Product details : TESA 04120 PVC SINGLE SIDED CST 49 MICRON 66MX75MM TRANSPARENT
tesa® 4120 is the ideal packaging tape for manual use, due to its convenient, low noise and steady unwinding. The packaging tape is ideally used to seal medium-weight cartons. It is available in three different colors: white, havana and transparent. The tape is made up of a backing, consisting of a tough polyvinylchloride and a natural rubber adhesive. The PVC-film backing gives the product properties such as electrical insulation, flame-retardancy, weather stability, printability, and chemical resistance. Furthermore, the adhesive system of natural rubber offers very good adhesiveness to polar and non-polar surfaces, ensuring a strong hold and secure seal.
Strengths
* The natural rubber adhesive system offers very good adhesive properties to various surfaces and can be removed without leaving behind any residue.
* tesa® 4120 tape is ideal for manual sealing equipment, though it can also be used with an automatic sealing machine.
* The tape is convenient to use, and unwinds smoothly, steadily, and quietly.
* tesa® 4120 tape is ideal for manual sealing equipment, though it can also be used with an automatic sealing machine.
* The tape is convenient to use, and unwinds smoothly, steadily, and quietly.
Applications
*tesa® 4120 is predominantly used for manual sealing, but can also be used with sealing machinery *The packaging tape is strong and resistant, making it ideal and reliable in sealing medium-weight cartons *Application is convenient, due to the quiet and smooth unwinding of the tape
Technical specifications
Attributes
| Logistic Weight | 8139,32 g |
|---|---|
| Width | 75 mm |
| Length | 66 m |
| Colour | colourless |
| Material | pvc film |
Show UNSPSC/ECL@SS
£ 5.68 excl. VAT
/ Each
£ 6.82 incl. VAT
- Usually arrives within 14 working days
