Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Packaging adhesive
Packaging adhesive
SPARTEX 10000750132 POLYPROP BUFF TAPE 50MM X 132M ACRYLIC
SPARTEX 10000750132 POLYPROP BUFF TAPE 50MM X 132M ACRYLIC
Spartex Packaging Tape
References
spartex:
UK-10000750132
rubix:
224A6161
manufacturer :
10000750132
Product details
Technical specifications
Product details : SPARTEX 10000750132 POLYPROP BUFF TAPE 50MM X 132M ACRYLIC
An economy packaging tape
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.80
excl. VAT
/
Each
£
2.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TESA 4204 66M 12MM WHITE 04204-00086-00
4020005001700PPS MACHINE WRAP (PPS) 500MM X 20MIC X 1700M
SPARTEX 10000048990SOL POLYPROP CLEAR TAPE 48MM X 990M SOLVENT
3M 895475UK FILAMENT TAPE 75MM X 50M
ROEBUCK 1000005066 POLYPROPYLENE TAPE CLEAR 48MM X 66M ROLL
TESA 4124 66M 19MM TRANSPARENT 04124-00010-00
TESA 4024 132M 50MM TRANSPARENT 04024-00028-04
SPARTEX 1003055066 VINYL YELLOW TAPE 50MM X 66M
TESA 60404 66M 19MM BLUE 60404-00021-00
TESA 60404 66M 25MM BLUE 60404-00022-00
SPARTEX 886661 PACKAGING TAPE POLYPROPYLENE 50MM WIDE 100M ROLL BROWN
TESA 04089-00007-06 4089BUFF66MX75MM BUFF PACKING TAPE
TESA 4124 66M 30MM BROWN 04124-00094-00
TESA 4124 660M 50MM TRANSPARENT 04124-00031-00
TESA 04124-00015-00 PREMIUM TAPE PVC BACKING TRANSPARENT 50MMX66M