FESTO 8604 COMMON SUPPLY MANIFOLD PAL-1/8-5
PAL P manifold strip
See technical informationSee documentsReferences
Festo:PAL-1/8-5
Rubix:111A4832
Manufacturer :8604
EAN:4052568065379

Documents
Product details : FESTO 8604 COMMON SUPPLY MANIFOLD PAL-1/8-5
Common supply manifold PAL-1/8-5 Assembly Position=Any, Max. number of valve Positions=5, Product weight=215 g, Mounting type=With Mounting bracket, Pneumatic Connection, port 1=G1/4
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 178x71x52 mm |
|---|---|
| Logistic Weight | 207 g |
| Type | p supply manifold for tiger classic |
Show UNSPSC/ECL@SS
£ 71.42 excl. VAT
/ Each
£ 85.70 incl. VAT
- Delivery usually within ( 6 ) days