FESTO 560218 PARALLEL GRIPPER


Parallel Gripper

References
festo:HGPT-40-A-B-G2
rubix:391A2446
manufacturer :560218
ean:4052568206833
brand logo
brand logo
Technical specifications
Typeparallel gripper
See all Specifications

Product details : FESTO 560218 PARALLEL GRIPPER


parallel gripper HGPT-40-A-B-G2 sturdy, with gripping force retention when closing ...-G2. Size=40, Stroke per gripper jaw=10 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,02 mm
parallel gripper HGPT-40-A-B-G2 sturdy, with gripping force retention when closing ...-G2. Size=40, Stroke per gripper jaw=10 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,02 mm

Technical specifications


Attributes
Typeparallel gripper
Min. temperature5 °C
Max. temperature60 °C
Cylinder stroke40 mm
Show UNSPSC/ECL@SS
£ 1,006.73 excl. VAT
/ Each
£ 1,208.08 incl. VAT
  • Usually arrives within 14 working days