SMC MHZ2-10S

Parallel Gripper

See technical informationSee documents

References

SMC:MHZ2-10S
Rubix:265A1543
Manufacturer :MHZ2-10S
EAN:3618036379532
MHZ2, Air Gripper, Parallel Type, Standard

Technical specifications

Typeparallel gripper
Cylinder stroke4 mm

Documents

Product details : SMC MHZ2-10S


The MHZ2 series is a standard type parallel air gripper, taking the place of the MHQ(G)2 series. A linear guide provides high rigidity and high accuracy. MHZ2 can operate under higher pressure even at a larger holding point and overhang. High degree of mounting precision is achieved and mounting repeatability is improved.
MHZ2, Air Gripper, Parallel Type, Standard

Strengths

•Auto switch capable
Improved rigidity of guide rail

Technical specifications


Attributes
Typeparallel gripper
Cylinder stroke4 mm
£ 334.54 excl. VAT
/ Each
£ 401.45 incl. VAT
  • Delivery usually within ( 4 ) days