References
Festo:DHPC-L-16-A-NC-S-2
Rubix:390A7727
Manufacturer :8116814
EAN:4052568554668

Technical specifications
| Type | single-acting (closed), parallel gripper |
|---|---|
| Cylinder stroke | 6 mm |
Product details : FESTO 8116814 PARALLEL GRIPPER
Strengths
•Dust protection
•Resilient and precise ball guide
•High gripping forces
•Resilient and precise ball guide
•High gripping forces
Technical specifications
Attributes
| Type | single-acting (closed), parallel gripper |
|---|---|
| Cylinder stroke | 6 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 8 bar |
| Connection | m3 |
| Series | dhpc-l |
| Body material | aluminium |
Show UNSPSC/ECL@SS
£ 258.49 excl. VAT
/ Each
£ 310.19 incl. VAT
- Delivery usually within ( 2 ) days