References
Festo:EAMM-U-60-D32-58AA-91
Rubix:391A0313
Manufacturer :8058930
EAN:4052568289263
Documents
Product details : FESTO 8058930 PARALLEL KIT
Parallel kit EAMM-U-60-D32-58AA-91 suitable for electric actuators. Size=60, Mounting position=indifferent, Max. rotational speed=6000 1/min, Storage temperature=-25 - 60 °C, Relative air humidity=0 - 95 %
Technical specifications
Attributes
| Type | parallel kit eamm-u-60-d32-58aa-91 |
|---|
Show UNSPSC/ECL@SS
£ 546.95 excl. VAT
/ Each
£ 656.34 incl. VAT
- Delivery usually within ( 16 ) days