References
Festo:EAMM-U-60-D40-50GA-91
Rubix:391A0323
Manufacturer :8058935
EAN:4052568289294
Documents
Product details : FESTO 8058935 PARALLEL KIT
Parallel kit EAMM-U-60-D40-50GA-91 suitable for electric actuators. Size=60, Mounting position=indifferent, Max. rotational speed=6000 1/min, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %
Technical specifications
Attributes
| Type | parallel kit eamm-u-60-d40-50ga-91 |
|---|
Show UNSPSC/ECL@SS
£ 546.95 excl. VAT
/ Each
£ 656.34 incl. VAT
- Delivery usually within ( 16 ) days