References
Festo:EAMM-U-70-D50-60RA-96
Rubix:391A0375
Manufacturer :8058963
EAN:4052568289416
Documents
Product details : FESTO 8058963 PARALLEL KIT
Parallel kit EAMM-U-70-D50-60RA-96 suitable for electric actuators. Size=70, Mounting position=indifferent, Max. rotational speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative air humidity=0 - 95 %
Technical specifications
Attributes
| Type | parallel kit eamm-u-70-d50-60ra-96 |
|---|
Show UNSPSC/ECL@SS
£ 701.70 excl. VAT
/ Each
£ 842.04 incl. VAT
- Delivery usually within ( 16 ) days