References
Festo:EAMM-U-86-D60-70AA-102
Rubix:391A0424
Manufacturer :8058988
EAN:4052568289560
Documents
Product details : FESTO 8058988 PARALLEL KIT
parallel kit EAMM-U-86-D60-70AA-102 suitable for electric actuators. Size=86, Mounting position=any, Max. rotational speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative air humidity=0 - 95 %
Technical specifications
Attributes
| Type | parallel kit eamm-u-86-d60-70aa-102 |
|---|
Show UNSPSC/ECL@SS
£ 685.85 excl. VAT
/ Each
£ 823.02 incl. VAT
- Delivery usually within ( 16 ) days