References
Festo:EAMM-U-86-S48-70AA-102
Rubix:391A0446
Manufacturer :8058999
EAN:4052568289645
Documents
Product details : FESTO 8058999 PARALLEL KIT
parallel kit EAMM-U-86-S48-70AA-102 suitable for electric actuators. Size=86, Mounting position=indifferent, Rotational speed max.=5000 1/min, Storage temperature=-25 - 60 °C, Relative humidity of the air=0 - 95 %
Technical specifications
Attributes
| Type | parallel kit eamm-u-86-s48-70aa-102 |
|---|
Show UNSPSC/ECL@SS
£ 669.17 excl. VAT
/ Each
£ 803.00 incl. VAT
- Delivery usually within ( 16 ) days