References
Festo:EAMM-U-110-S62-88A-120
Rubix:391A0253
Manufacturer :8059052
EAN:4052568289980
Documents
Product details : FESTO 8059052 PARALLEL KIT
parallel kit EAMM-U-110-S62-88A-120 suitable for electric actuators. Size=110, Mounting position=indifferent, Max. rotational speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative air humidity=0 - 95 %
Technical specifications
Attributes
| Type | parallel kit eamm-u-110-s62-88a-120 |
|---|
Show UNSPSC/ECL@SS
£ 977.35 excl. VAT
/ Each
£ 1,172.82 incl. VAT
- Delivery usually within ( 16 ) days