SMC MHK25-PS SPARES KIT


Parallel Seal Kit Gripper

References
smc:MHK25-PS
rubix:120A9168
brand logo
brand logo
Technical specifications
Typeparallel gripper
See all Specifications

Product details : SMC MHK25-PS SPARES KIT


The MHK2 series parallel gripper was designed to accommodate applications that require a high degree of accuracy in a wide range of environments. The finger action accuracy is accomplished through the use of a wedge cam mechanism, which allows repeat ability to +/-0.01mm and yields much higher axial load characteristics which permits use in insert press procedures. The gripper body is enhanced by a rear centering hole +/-0.1mm and two location pin holes with H9 tolerance. The MHK2 gripper is standard with a dust cover for protection against direct exposure to harsh environments and has optional stainless steel fingers.

Technical specifications


Attributes
Logistic Weight7 g
Typeparallel gripper
Materialaluminium
Show UNSPSC/ECL@SS
£ 5.45 excl. VAT
/ Each
£ 6.54 incl. VAT
  • Delivery usually within ( 4 ) days