PARKER SZ6016-0010 SZ6016-10 CYLINDER PA67300-0010
Parker Hannifin Compact Cylinder
See technical informationSee documentsReferences
Parker:PA67300-0010
Rubix:157A9244
Manufacturer :PA67300-0010


Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : PARKER SZ6016-0010 SZ6016-10 CYLINDER PA67300-0010
Compact pneumatic cylinder Parker Origa PA67300-0010 (SZ6016/10) for double-acting operation without cushioning, with non-contact position detection. Pmax 10 bar, T -10…70°C.
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 10 mm |
| Max. temperature | 70 °C |
| Max. service pressure | 10 bar |
| Reaming diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 183.79 excl. VAT
/ Each
£ 220.55 incl. VAT
- Usually arrives within 14 working days