PARKER 341N31 NAMUR,4MM VERT.PILOT, SPR.RET. 7341NAKBJNM0
Parker Hannifin N Series Heavy Duty Spool valve for critical Process control applications
See technical informationSee documentsReferences
Parker:341N31
Rubix:262A2397
Manufacturer :341N31

Documents
Product details : PARKER 341N31 NAMUR,4MM VERT.PILOT, SPR.RET. 7341NAKBJNM0
The N Heavy Duty Spool NAMUR valve series includes many product solutions for Valve Actuation in the Process Industry. This range delivers an unmatched high flow performance, up to 1400 l/min. The spool design and materials makes this product extremely reliable either for low and high frequency applications making it the best choice for critical process control applications. This product solution modularity in combination with our ATEX coils program can optimize the total ownership costs delivering high reliability, extreme flexibility and best competitiveness.
Markets:
- Pharmaceutical
- Food&Beverage production, storage
- Water treatment
- Refineries
- Powders dosing
Applications:
- Valve Actuation
Features/Benefits:
- Long life cycle expectancy
- High Flow
- SIL Approved by third party
- Wide range of coils available including Atex
Markets:
- Pharmaceutical
- Food&Beverage production, storage
- Water treatment
- Refineries
- Powders dosing
Applications:
- Valve Actuation
Features/Benefits:
- Long life cycle expectancy
- High Flow
- SIL Approved by third party
- Wide range of coils available including Atex
Actuation Type: Pilot Operated
Atex Specifications Met: -
Body Material: Anodized Aluminium
Coil Power Consumption: -
Coil Specifications Met: -
Coil Temperature Range: -
Division: Fluid and Climate Controls Europe
Electrical Connection: -
Flow Coefficient 1: 600 l/min
Function: SPRING RETURN
Insulation Class: -
Maximum Fluid Temperature: +80°C
Maximum Operating Pressure: 10 bar AC/DC
Media: Air
Minimum Fluid Temperature: -25
Minimum Operating Pressure: 2 bar AC/DC
Orifice Size: 4 mm
Port Size: G 1/8 - G 1/4
Port Type: Namur
Power Supply Voltage: -
Seal Material: NBR
Specifications Met: With manual override - Perpendicular operator - Pilot seat in FKM
Valve Type: 3/2-5/2 Way
Atex Specifications Met: -
Body Material: Anodized Aluminium
Coil Power Consumption: -
Coil Specifications Met: -
Coil Temperature Range: -
Division: Fluid and Climate Controls Europe
Electrical Connection: -
Flow Coefficient 1: 600 l/min
Function: SPRING RETURN
Insulation Class: -
Maximum Fluid Temperature: +80°C
Maximum Operating Pressure: 10 bar AC/DC
Media: Air
Minimum Fluid Temperature: -25
Minimum Operating Pressure: 2 bar AC/DC
Orifice Size: 4 mm
Port Size: G 1/8 - G 1/4
Port Type: Namur
Power Supply Voltage: -
Seal Material: NBR
Specifications Met: With manual override - Perpendicular operator - Pilot seat in FKM
Valve Type: 3/2-5/2 Way
Technical specifications
Attributes
| Type | pneumatic solenoid valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 600 l/min |
Show UNSPSC/ECL@SS
£ 155.47 excl. VAT
/ Each
£ 186.56 incl. VAT
- Usually arrives within 14 working days
