FESTO 196118 SOLENOID VALVE MHA2-M1H-3/2G-2
Solenoid valve MHA2-M1H
See technical informationSee documentsReferences
Festo:MHA2-M1H-3/2G-2
Rubix:111A0464
Manufacturer :196118
EAN:4052568080860

Technical specifications
| Type | application-specific directional valve mh2, mh3, mh4 |
|---|---|
| Number of Ports | 3 |
Documents
Product details : FESTO 196118 SOLENOID VALVE MHA2-M1H-3/2G-2
Solenoid valve MHA2-M1H-3/2G-2 Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=100 l/min, Operating pressure=-0,9 - 8 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x10x40 mm |
|---|---|
| Logistic Weight | 68,14 g |
| Type | application-specific directional valve mh2, mh3, mh4 |
| Number of Ports | 3 |
| Volume flow rate | 100 l/min |
Show UNSPSC/ECL@SS
£ 63.21 excl. VAT
/ Each
£ 75.85 incl. VAT
- Delivery usually within ( 11 ) days