PARKER PUSHLOCK-FITTINGS 3C482-18-10
Parker Hannifin Push On Field Attachable Hydraulic Hose Fitting - 82 Series Fittings
See technical informationSee documentsReferences
Parker:3C482-18-10
Rubix:156A5936
Manufacturer :3C482-18-10


Technical specifications
| Material | steel, zinc plated |
|---|---|
| Type | push-lok hose fitting (82 series) |
| Exterior tube diameter | 18 mm |
Documents
Product details : PARKER PUSHLOCK-FITTINGS 3C482-18-10
Parker No-Skive 82 Series "Push-Lok®" Fittings are push-on, barb-style field-attachable hydraulic fittings that allow users to quickly and easily make hose assemblies right on the job site without special tools. When coupled with Parker’s No-Skive hoses, 82 series fittings deliver convenience and shorter assembly times, as no clamp is required. Reusable 82 Series fittings feature a one-piece construction for reduced complexity and less chance of leakage. Compatible with the Push-Lok family of multipurpose hoses, 82 series fittings can be used with high temperature, dry air, hot water, fire-resistant, and higher pressure hoses. Offered in a wide range of end configurations and in sizes ranging from ¼” to 1”, 82 Series fittings are available in brass or steel with zinc dichromate plating. Applications include pneumatics, petroleum-base fluids, antifreeze, diesel, and phosphate ester.
Markets:
• Construction
• Utility Equipment
• Machine Tool
• Ground Support Equipment
• Industrial
• Automotive
Features/Benefits:
• Can be assembled in field with wrenches
• Imperial HEX
• Wide range of end configurations
• One piece reduces complexity and leakage path
• No-Skive technology offers easy, efficient, and safe production processes
Applications:
• Petroleum base hydraulic fluids and lubricating oils
• Pneumatic
• Antifreeze solutions
• Diesel fuels
• Phosphate ester
• Dry air and water
Compatible Hoses:
• 801
• 804
• 821
• 821FR
• 836
Markets:
• Construction
• Utility Equipment
• Machine Tool
• Ground Support Equipment
• Industrial
• Automotive
Features/Benefits:
• Can be assembled in field with wrenches
• Imperial HEX
• Wide range of end configurations
• One piece reduces complexity and leakage path
• No-Skive technology offers easy, efficient, and safe production processes
Applications:
• Petroleum base hydraulic fluids and lubricating oils
• Pneumatic
• Antifreeze solutions
• Diesel fuels
• Phosphate ester
• Dry air and water
Compatible Hoses:
• 801
• 804
• 821
• 821FR
• 836
Connection Size: n/a
Division: Hose Products Division
Hex Type: Metric
Hose I.d. (size): -10
Hose Inside Diameter: n/a
Materials Of Construction: Steel
Port Connection: 18 mm
Port Size: n/a
Product Style: n/a
Product Style: Female Metric L - Swivel (Ball Nose)
Shape: n/a
Shape: Elbow 45°
Division: Hose Products Division
Hex Type: Metric
Hose I.d. (size): -10
Hose Inside Diameter: n/a
Materials Of Construction: Steel
Port Connection: 18 mm
Port Size: n/a
Product Style: n/a
Product Style: Female Metric L - Swivel (Ball Nose)
Shape: n/a
Shape: Elbow 45°
Technical specifications
Attributes
| Material | steel, zinc plated |
|---|---|
| Type | push-lok hose fitting (82 series) |
| Exterior tube diameter | 18 mm |
| Connection 1 | 18 mm '' |
| Connection 2 | -10 |
| Pressure | 24 bar |
Show UNSPSC/ECL@SS
£ 350.20 excl. VAT
/ 10 pieces
£ 420.24 incl. VAT
- Usually arrives within 14 working days