PARKER M8MSC1/4K-316 TUBE FITTING


Parker Tube Fitting, BSP Taper Male Connector - A-LOK Series

References
parker hannifin:M8MSC1/4K-316
rubix:208A3147
brand logo
brand logo
Technical specifications
Material316 stainless steel
Typetaper male connector
Threading diameter (inch)1/4 ''
See all Specifications

Product details : PARKER M8MSC1/4K-316 TUBE FITTING


Parker's two ferrule compression fittings, A-LOK® BSP Taper Male Connector Tube Fittings are designed to provide reliable leak-free connections for instrumentation, process and control, and analyzer applications that specify a two ferrule tube fitting connection. Manufactured to the highest quality standards these tube fittings are available in a broad range of sizes, corrosion resistant materials and configurations.

As standard, Parker’s A-LOK® BSP Taper Male Connector Tube Fittings are manufactured from heat code traceable 316 stainless steel. Other materials include 6Mo, Alloy 825, Alloy 625 and Alloy C-276.

The fittings are available for fractional pipe sizes from 1/8” through to 1/2” O.D., and for metric sizes from 2 mm through to 25 mm O.D.

Markets:
• Semiconductor/Microelectronics
• Chemical
• Petro-Chemical
• Transportation
• Power
• Nuclear
• Oil and Gas
• Research Labs

Features/Benefits:
• Wide range of Corrosion Resistant Alloys available
• EC79 Approved for Hydrogen Service
• Parker Suparcase™ surface treatment process for superior material hardening
• Hardened ferrules provide leak free connections
• Silver plated nuts provide gall resistance during makeup

Applications:
• Instrumentation Hook-up Systems
• Analytical Installations
• CNG / LNG Lines
• Hydrogen Service
• Offshore Control Panels
• Sensing Lines
Application: Analytical Installations, CNG / LNG Lines, Hydrogen Service, Offshore Control Panels, Sensing Lines, Instrumentation, Research Labs
Brand: A-LOK
Configuration: Tube to Pipe (Male Pipe)
Connection Thread Size: 1/4" BSPT
Division: Instrumentation Products Division
For Fluid Type: Gases, Liquid, Fuels, Oil, Corrosive, Natural Gas (CNG), Hydrogen, Steam, Petroleum Oil
Industry: Semiconductor, Microelectronics, Chemical, Petrochemical, Transportation, Power Generation, Nuclear, Oil & Gas
Length: 38.7
Materials Of Construction: Stainless Steel AISI 316
Maximum Operating Temperature: 649
Minimum Operating Temperature: -255
Operating Pressure: 310 to 490
Options: n/a
Product Style: Male BSP Taper Connector
Shape: Straight
Specifications Met: n/a
Technology: Process Control
Tube Outside Diameter: 8 mm (O.D.)

Technical specifications


Attributes
Material316 stainless steel
Typetaper male connector
Threading diameter (inch)1/4 ''
Min. service pressure 310 bar
Max. service pressure490 bar
Exterior tube diameter8 mm
Type of fluidoil;gas
Connecting diameter 2 (metric)8 mm
Min. temperature-255 °C
Max. temperature649 °C
Show UNSPSC/ECL@SS
£ 15.37 excl. VAT
/ Each
£ 18.44 incl. VAT
  • Usually arrives within 14 working days