PARKER REDUCING UNION M12RUM6-316


Parker Tube Fitting, Reducing Union - A-LOK Series

References
parker hannifin:M12RUM6-316
rubix:153A9829
brand logo
brand logo
Technical specifications
TypeReducing Union
See all Specifications

Product details : PARKER REDUCING UNION M12RUM6-316


Parker's two ferrule compression fittings, A-LOK® Reducing Union Tube Fittings are designed to provide reliable leak-free connections for instrumentation, process and control, and analyzer applications that specify a two ferrule tube fitting connection. Manufactured to the highest quality standards these tube fittings are available in a broad range of sizes, corrosion resistant materials and configurations.

As standard, Parker’s A-LOK® Reducing Union Tube Fittings are manufactured from heat code traceable 316 stainless steel. Other materials include 6Mo, Alloy 825, Alloy 625 and Alloy C-276.

The fittings are available for fractional pipe sizes from 1/8” through to 1” O.D., and for metric sizes from 3 mm through to 25 mm O.D.

Markets:
• Semiconductor/Microelectronics
• Chemical
• Petro-Chemical
• Transportation
• Power
• Nuclear
• Oil and Gas
• Research Labs

Features/Benefits:
• Wide range of Corrosion Resistant Alloys available
• EC79 Approved for Hydrogen Service
• Parker Suparcase™ surface treatment process for superior material hardening
• Hardened ferrules provide leak free connections
• Silver plated nuts provide gall resistance during makeup

Applications:
• Instrumentation Hook-up Systems
• Analytical Installations
• CNG / LNG Lines
• Hydrogen Service
• Offshore Control Panels
• Sensing Lines
Application: Analytical Installations, CNG / LNG Lines, Hydrogen Service, Offshore Control Panels, Sensing Lines, Instrumentation, Research Labs
Brand: A-LOK
Configuration: Tube to Tube (Union)
Connection 1 Tube Outside Diameter: 12 mm (O.D.)
Connection 2 Tube Outside Diameter: 6 mm (O.D.)
Division: Instrumentation Products Division
For Fluid Type: Gases, Liquid, Fuels, Oil, Corrosive, Natural Gas (CNG), Hydrogen, Steam, Petroleum Oil
Industry: Semiconductor, Microelectronics, Chemical, Petrochemical, Transportation, Power Generation, Nuclear, Oil & Gas
Length: 47
Materials Of Construction: Stainless Steel AISI 316
Maximum Operating Temperature: 649
Minimum Operating Temperature: -255
Operating Pressure: n/a
Options: n/a
Product Style: Reducing Union
Shape: Straight
Technology: Process Control

Technical specifications


Attributes
TypeReducing Union
Length47 mm
Show UNSPSC/ECL@SS
£ 45.51 excl. VAT
/ Each
£ 54.61 incl. VAT
  • Usually arrives within 14 working days