References
Parker:GE15LREDOMDMS
Rubix:389A6619
Manufacturer :GE15LREDOMDMS




Technical specifications
| Material | brass |
|---|---|
| Type | male stud connector |
| Threading diameter (inch) | g 1/2 a '' |
Product details : PARKER GE15LREDOMDMS MALE STUD CONNECTOR
ERMETO GE15LREDOMDMS straight male stud coupling
Technical specifications
Attributes
| Material | brass |
|---|---|
| Type | male stud connector |
| Threading diameter (inch) | g 1/2 a '' |
| Connecting diameter 2 | 11 mm |
| Type of fluid | hydraulic fluids;chemicals;fuels;gases;steam |
| Min. temperature | -50 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 15.99 excl. VAT
/ Each
£ 19.19 incl. VAT
- Usually arrives within 14 working days