SMC PB1011A-F01-N PROCESS PUMP WITH BUILT-IN SOLENOID VALVE
PB101xA, Process Pump, Body Wetted Parts: Polypropylene/Stainless Steel
See technical informationSee documentsReferences
SMC:PB1011A-F01-N
Rubix:393A8438
Manufacturer :PB1011A-F01-N

Documents
Product details : SMC PB1011A-F01-N PROCESS PUMP WITH BUILT-IN SOLENOID VALVE
The PB series is a compact, single acting diaphragm pump which is suitable for transfer and recovery of a wide variety of fluids. The PB series is available with a built-in solenoid valve or in an air operated style. Space is saved due to the centralization of piping and wiring areas on the top and bottom surfaces.
Strengths
Body Wetted Parts: Polypropylene/Stainless Steel.
Light and very compact size with flow range.
Large capacity diaphragm.
Transferring and collecting a wide range of fluids.
Simple maintenance.
Several connection methods: Female thread.
Technical specifications
Attributes
| Type | process pump |
|---|---|
| Number of Ports | 3 |
| Voltage | 24 V |
Show UNSPSC/ECL@SS
£ 208.64 excl. VAT
/ Each
£ 250.37 incl. VAT
- Delivery usually within ( 20 ) days