SMC SY114-6G-Q SOLENOID VALVE


Solenoid valve 3/2 Series SY100

References
smc:SY114-6G-Q
rubix:108A4142
brand logo
brand logo
Technical specifications
Typeelectrodistributor
See all Specifications

Product details : SMC SY114-6G-Q SOLENOID VALVE


Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
•Fluid: air
•mm²: 0.14 standard style;
•0.21 large flow capacity style
•Coil rated voltage: 3, 5, 6, 12, 24VDC;
•100, 110, 200, 220VAC
•Response time: 10ms or less
•Cycle life: 100 million cycles (by SMC life test)
•Ambient & fluid temperature: max. 50°C

Function: 1 (Normally Closed)
Piping: 4 (Base Mounted)
Body Option: Standard
Voltage: 6 (12VDC)
Lead Wire: G (Grommet Lead Wire 0.3 M)
Surge Suppressor: None
Manual Override: Non-locking Push Style
Port Size: Base Mounted w/o Sub-plate
Option: None

Technical specifications


Attributes
Logistic Weight13 g
Typeelectrodistributor
Show UNSPSC/ECL@SS
£ 35.51 excl. VAT
/ Each
£ 42.61 incl. VAT
  • Delivery usually within ( 4 ) days