Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Sensors and manometers
Flow sensor
SMC PF2M721-C8-L4 DIGITAL FLOW SWITCH 2 TO 200 LTR/MIN RANGE 4-20MA
SMC PF2M721-C8-L4 DIGITAL FLOW SWITCH 2 TO 200 LTR/MIN RANGE 4-20MA
PF2M7-L, Digital Flow Switch, 2-Colour Display, IO-Link
References
smc:
PF2M721-C8-L4
rubix:
261A7309
manufacturer :
PF2M721-C8-L4
Technical specifications
Type
pf2m7-l, digital flow switch, 2-colour display, io-link
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC PF2M721-C8-L4 DIGITAL FLOW SWITCH 2 TO 200 LTR/MIN RANGE 4-20MA
Digital flow switch with integrated display Applicable fluid: Dry air, nitrogen, carbon dioxide, argon 2-colour display Flow adjustment valve option Flow ratio 100:1 Rated flow ranges: from 0.01 to 100 l/min Output: PNP/NPN, analogue (voltage/current) and/or IO-Link Repeatability: ±1.0% F.S. Consumption: 35 mA or less.
Strengths
Applicable fluid: Dry air, nitrogen, carbon dioxide, argon 2-colour display Flow adjustment valve option Flow ratio 100:1 Rated flow ranges: from 0.01 to 200 l/min Output: PNP/NPN or analogue (voltage/current) Repeatability: ±1.0% F.S. Straight or rear ported piping entry direction.
Technical specifications
Attributes
Type
pf2m7-l, digital flow switch, 2-colour display, io-link
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
257.63
excl. VAT
/
Each
£
309.16
incl. VAT
Delivery usually within (
4
) days
Select variants (38)
Add to cart
Check our products from related categories
SMC PFMB7201S-F02-F DIGITAL FLOW SWITCH
SMC PF2W711-F06-67N DIGITAL FLOW SWITCH FOR WATER
AVENTICS 0830100367
SMC PF2M705-C4-E DIGITAL FLOW SWITCH
SMC PF3A702H-ESN DIGITAL FLOW SWITCH FOR LARGE FLOW
SMC PFMB7201-C8-F DIGITAL FLOW SWITCH
SMC PFM711-C6-F
AVENTICS R412010144
SMC PF2A751-04-67 DIGITAL FLOW SWITCH FOR AIR
SMC PF3W711-F10-BN-MZ DIGITAL FLOW SWITCH FOR WATER
SMC PF2W704T-F03-67N DIGITAL FLOW SWITCH FOR WATER
SMC PF2W540-F06N DIGITAL FLOW SWITCH FOR WATER
AVENTICS R412026838 FLOW RATE SENSOR
SMC PF2M702-F1-F DIGITAL FLOW SWITCH
AVENTICS 0830100466