SMC PF2MC7102-F04-EN DIGITAL FLOW SWITCH


PF2MC7, Digital flow switch, 3-Colour, 3-Screen Display

References
smc:PF2MC7102-F04-EN
rubix:393A1534
manufacturer :PF2MC7102-F04-EN
brand logo
brand logo
Technical specifications
TypePF2MC7, Digital flow switch, 3-Colour, 3-Screen Display

Product details : SMC PF2MC7102-F04-EN DIGITAL FLOW SWITCH


Series PF2MC digital flow switch provides continuous quantitative feedback as well as switched signal outputs when set flow levels are measured.  The PF2MC is suitable for applications requiring a metered quantity of air, such as for spray painting, filling accumulation, or fixed supply consumption.  Enhanced features differentiate the PF2MC from the closest releated SMC product, the PFMB.  The PF2MC display has 2 screens and offers main screen characters in red or green, while the sub screen characters are white.  The display can also be rotated in both clockwise and counter-clockwise directions, thereby offering better visibility during operation.  The PF2MC also meets IP65 enclosure protection standards and is both RoHS and CE compliant.

Strengths

Outputs: NPN/PNP, analogue (voltage/current), external input Applicable fluid: dry air, N2 Flow range: max. 2000 l/min Flow ratio: 100:1 3-colour/ 3-screen display Port Size: 1/2, 3/4 IP65.

Technical specifications


Attributes
TypePF2MC7, Digital flow switch, 3-Colour, 3-Screen Display
Show UNSPSC/ECL@SS
£ 349.68 excl. VAT
/ Each
£ 419.62 incl. VAT
  • Usually arrives within 14 working days