References
SMC:PFMB7202-F06-B
Rubix:129A0900
Manufacturer :PFMB7202-F06-B
EAN:3618036258295

Documents
Product details : SMC PFMB7202-F06-B DIGITAL FLOW SWITCH
2-colour digital flow switch for dry air and N2.
Large flow rates, up to 2000 l/min.
Wide measuring range, rangeability: 100:1.
Quick response: highest speed 0.05 s.
Compact.
Flip vertical option to adjust display's orientation.
Large flow rates, up to 2000 l/min.
Wide measuring range, rangeability: 100:1.
Quick response: highest speed 0.05 s.
Compact.
Flip vertical option to adjust display's orientation.
•Rated flow range: 5 to 2000 l/min.
•Compact and light weight.
•Digital 2 color indication.
•Integrated flow adjustment valve.
•Several combinations are possible.
•Different mounting methods are possible.
Rated Flow Range: 202 (20 to 2000 l/min)
Thread Type: F (G)
Port Size: 06 (3/4)
Output Specification: B (2 PNP Outputs)
Connector: Lead Wire w/Connector (2 m)
Unit Specification: Unit Switching Function
Option: None
Calibration Certificate: None
•Compact and light weight.
•Digital 2 color indication.
•Integrated flow adjustment valve.
•Several combinations are possible.
•Different mounting methods are possible.
Rated Flow Range: 202 (20 to 2000 l/min)
Thread Type: F (G)
Port Size: 06 (3/4)
Output Specification: B (2 PNP Outputs)
Connector: Lead Wire w/Connector (2 m)
Unit Specification: Unit Switching Function
Option: None
Calibration Certificate: None
Technical specifications
Attributes
| Type | digital flow switch |
|---|---|
| Min. tension | 12 V |
| Max. tension | 24 V |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 303.47 excl. VAT
/ Each
£ 364.16 incl. VAT
- Delivery usually within ( 8 ) days