SMC PF3A703H-F10-L3N DIGITAL FLOW SWITCH FOR LARGE FLOW
PF3A7*H-L, Digital Flow Switch for Large Flow with IO-Link
See technical informationSee documentsReferences
SMC:PF3A703H-F10-L3N
Rubix:393A1647
Manufacturer :PF3A703H-F10-L3N
Documents
Product details : SMC PF3A703H-F10-L3N DIGITAL FLOW SWITCH FOR LARGE FLOW
Digital flow switch for large flow
Applicable fluid: Air, N2
Flow ratio: 100:1
Built-in temperature and pressure sensor version available
Modular type available
3-colour 2 or 4-screen display
Outputs: IO-Link, NPN/PNP and analogue/external input
Rated flow ranges: from 10 to 12000 l/min
Repeatability: ±1.0 % F.S.
IP65.
Strengths
Applicable fluid: Air, N2.
Flow range: Max. 12000 L/min.
Flow ratio: 100:1.
3-color/ 2-screen display.
Port Size: 1, 1 1/2, 2.
Outputs: IO-Link.
IP65.
Technical specifications
Attributes
| Type | pf3a7*h-l, digital flow switch for large flow with io-link |
|---|
Show UNSPSC/ECL@SS
£ 703.18 excl. VAT
/ Each
£ 843.82 incl. VAT
- Usually arrives within 14 working days
