MECALINE 863273 PILOT BORED JAW COUPLING HUB SIZE 38-


Pilot bore hubs for Jaw Couplings

References
mecaline:863273
rubix:254A7762
ean:3660338178726
brand logo
brand logo
Technical specifications

Product details : MECALINE 863273 PILOT BORED JAW COUPLING HUB SIZE 38-


Jaw couplings are a popular choice for couplings due to their ease of installation and they are designed with no metal to metal contact and no need for lubrication. They aliviate angular and or parallel misalignment of shafts for smooth power transmission.
Pilot bore Hub for Jaw coupling Size 38 Alum.

Strengths

Steel

Applications

For transferring power through 2 shafts and to compensate mis-alignment

Technical specifications


Attributes
TypeSolid hub
MaterialALU
Outer diameter78 mm
Size38
Show UNSPSC/ECL@SS
£ 39.31 excl. VAT
/ Each
£ 47.17 incl. VAT
  • Usually arrives within 14 working days