SMC VV5QC11-04C6SD0 MANIFOLD BASE
Pilot operated 4/5 port valves VQC
See technical informationSee documentsReferences
SMC:VV5QC11-04C6SD0
Rubix:2602913
Manufacturer :VV5QC11-04C6SD0
EAN:3618036534313

Documents
Product details : SMC VV5QC11-04C6SD0 MANIFOLD BASE
The VQC series has five standard wiring packages bringing a world of ease to wiring and maintenance work, while the protective enclosures of three of them conform to IP67 standards for protection from dust and moisture. The use of multi-pin connectors to replace wiring inside manifold blocks provides flexibility when adding stations or changing manifold configuration. The VQC series has outstanding response times and long life.
VV5QC11-S, 1000 Series, Base Mounted Manifold, Plug-in, Decentralized Wiring SI Unit
Technical specifications
Attributes
| Logistic Weight | 348 g |
|---|---|
| Type | vqc |
Show UNSPSC/ECL@SS
£ 128.40 excl. VAT
/ Each
£ 154.08 incl. VAT
- Delivery usually within ( 4 ) days