References
Festo:VABM-L1-14S-G14-16
Rubix:391A7158
Manufacturer :566629
EAN:4052568214609

Documents
Product details : FESTO 566629 MANIFOLD RAIL
Manifold strip VABM-L1-14S-G14-16 Grid dimension=16 mm, Max. number of valve Positions=16, Operating pressure=-0,9 - 10 bar, Corrosion resistance classification CRC=2, Authorisation=(* c CSA us (OL), * c UL us - Recognized (OL))
Technical specifications
Attributes
| Logistic Weight | 690 g |
|---|---|
| Type | connection strip for vuvg |
Show UNSPSC/ECL@SS
£ 157.29 excl. VAT
/ Each
£ 188.75 incl. VAT
- Delivery usually within ( 6 ) days