PARKER ZDV-B025S0D5 PRESSURE RELIEF VALVE


Pilot Operated Pressure Relief Valve - Series ZDV

References
parker hannifin:ZDV-B025S0D5
rubix:259A2876
brand logo
brand logo
Technical specifications
TypePressure Relief Valve
See all Specifications

Product details : PARKER ZDV-B025S0D5 PRESSURE RELIEF VALVE


The proven pilot operated pressure relief valves series ZDV represent Parker's experience in high-performance components for stack systems. The sandwich valves in NG06 (CETOP 03) and NG10 (CETOP 05) are designed for maximum flow rates up to 140 l/min.

The relief function can be located between  P and T, A and T, B and T or A and T + B and T for typical pressure relief functions. For a pre-charge function the ZDV can be ordered with pressure function between A and B + B and A.

Markets:
• Industrial
• Machine tools

Features/Benefits:
• Compact, proven design that represents our long-term experience in hydraulics - increases reliability
• High flow capacity - optimum efficiency in relation to valve size
• Short delivery time - no warehousing necessary
• Available in two sizes:
    ZDV01 - NG06 (CETOP 03)
    ZDV02 - NG10 (CETOP 05)
• Pressure function in P, A, B or A + B

Applications:
• Suitable for general hydraulic applications
• Machine tools
Actuation Type: Manually
Adjustment Mechanism: Hexagon screw with lock nut
Body Material: Steel
Division: Hydraulic Valve Systems Division Europe
Flow Rate: 140
Flow Rate: 140 bar
For Fluid Type: Water glycol
Function: Pressure reliefed from B-T
Maximum Flow Rate: N/A
Maximum Operating Pressure: 315
Maximum Operating Temperature: 60
Maximum Pressure Setting: 315
Minimum Operating Temperature: -20
Mounting Type: Sandwich plate
Operation Type: Pilot
Port Connection: NG10 / CETOP 05
Pressure Control Range: N/A
Pressure Control Range: 315 bar
Product Series: Pressure valve
Seal Material: FPM
Weight: 3

Technical specifications


Attributes
TypePressure Relief Valve
Volume flow rate140 l/min
Show UNSPSC/ECL@SS
£ 373.86 excl. VAT
/ Each
£ 448.63 incl. VAT
  • Usually arrives within 14 working days