SMC JSY1100T-5NZD 5 PORT SOLENOID VALVE
JSY1*00, 5 Port Solenoid Valve, Plug-in
See technical informationSee documentsReferences
SMC:JSY1100T-5NZD
Rubix:392A6617
Manufacturer :JSY1100T-5NZD
Documents
Product details : SMC JSY1100T-5NZD 5 PORT SOLENOID VALVE
Strengths
Fluid: Air.
Coil rated voltage: 24VDC.
Operating pressure range: Up to 0.7 MPa.
Ambient & fluid temperature: -10 to 50°C.
Enclosure: Up to IP40.
Technical specifications
Attributes
| Type | jsy1*00, 5 port solenoid valve, plug-in |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 56.01 excl. VAT
/ Each
£ 67.21 incl. VAT
- Delivery usually within ( 8 ) days
