SMC VPA342-1-01B-F 3 PORT AIR OPERATED VALVE

Pilot Poppet Valve

See technical informationSee documents

References

SMC:VPA342-1-01B-F
Rubix:106A5161
brand logo

Technical specifications

Type3-port air operated valve
Number of Ports3
See all Specifications

Documents

Product details : SMC VPA342-1-01B-F 3 PORT AIR OPERATED VALVE


3 Port Air Operated Valve.High flow capacity: Cv1.0 (VPA300), Cv2.3 (VPA500), Cv4.0 (VPA700). Possible to use as either selector valve or divider valve.Changeable from normally closed style to normally open style.

Technical specifications


Attributes
Logistics dimensions (L x W x H)55x74x36 mm
Logistic Weight185 g
Type3-port air operated valve
Number of Ports3
£ 76.83 excl. VAT
/ Each
£ 92.20 incl. VAT
  • Delivery usually within ( 19 ) days