References
SMC:VPA742-1-03FA
Rubix:392A5097

Documents
Product details : SMC VPA742-1-03FA 3 PORT AIR OPERATED VALVE
3 Port Air Operated Valve.High flow capacity: Cv1.0 (VPA300), Cv2.3 (VPA500), Cv4.0 (VPA700). Possible to use as either selector valve or divider valve.Changeable from normally closed style to normally open style.
Technical specifications
Attributes
| Logistic Weight | 640 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 138.14 excl. VAT
/ Each
£ 165.77 incl. VAT
- Delivery usually within ( 19 ) days