References
SMC:VPA742-1-04A
Rubix:111A5397
Manufacturer :VPA742-1-04A
EAN:3618036557633

Product details : SMC VPA742-1-04A 3 PORT AIR OPERATED VALVE
3 Port Air Operated Valve.High flow capacity: Cv1.0 (VPA300), Cv2.3 (VPA500), Cv4.0 (VPA700). Possible to use as either selector valve or divider valve.Changeable from normally closed style to normally open style.
Body Size: 7 (1/2)
Body Style: 2 (Body Ported)
Valve Option: Standard
Port Size: 04 (1/2)
Thread: Rc (PT)
Passage: A (Normally Closed)
Option: None
Body Style: 2 (Body Ported)
Valve Option: Standard
Port Size: 04 (1/2)
Thread: Rc (PT)
Passage: A (Normally Closed)
Option: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x115x64 mm |
|---|---|
| Logistic Weight | 640 g |
| Type | 1/2 |
| Number of Ports | 3 |
| Volume flow rate | 3707 l/min |
Show UNSPSC/ECL@SS
£ 138.14 excl. VAT
/ Each
£ 165.77 incl. VAT
- Delivery usually within ( 4 ) days