SMC VPA742-1-04A-F 3 PORT AIR OPERATED VALVE
Pilot Poppet Valve
See technical informationSee documentsReferences
SMC:VPA742-1-04A-F
Rubix:218A8583
Manufacturer :VPA742-1-04A-F

Documents
Product details : SMC VPA742-1-04A-F 3 PORT AIR OPERATED VALVE
3 Port Air Operated Valve.High flow capacity: Cv1.0 (VPA300), Cv2.3 (VPA500), Cv4.0 (VPA700). Possible to use as either selector valve or divider valve.Changeable from normally closed style to normally open style.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 74x124x64 mm |
|---|---|
| Logistic Weight | 484 g |
| Type | 3-port air operated valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 140.92 excl. VAT
/ Each
£ 169.10 incl. VAT
- Delivery usually within ( 19 ) days