FESTO 533012 SOLENOID VALVE MDH-5/2-D-3-FR-M12-C
Solenoid valve MDH-5/2
See technical informationSee documentsReferences
Festo:MDH-5/2-D-3-FR-M12-C
Rubix:110A0674
Manufacturer :533012
EAN:4052568259648

Documents
Product details : FESTO 533012 SOLENOID VALVE MDH-5/2-D-3-FR-M12-C
Solenoid valve MDH-5/2-D-3-FR-M12-C With M12 plug Connection. Valve function=5/2 monostable, Type of actuation=electrical, Width=65 mm, Standard nominal flow rate=4500 l/min, Operating pressure=3 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 1028,5 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
| Volume flow rate | 4500 l/min |
Show UNSPSC/ECL@SS
£ 235.62 excl. VAT
/ Each
£ 282.74 incl. VAT
- Delivery usually within ( 6 ) days