References
SMC:VPA742-1-04NA
Rubix:110A0595
EAN:3618036557589

Documents
Product details : SMC VPA742-1-04NA 3 PORT AIR OPERATED VALVE
3 Port Air Operated Valve.High flow capacity: Cv1.0 (VPA300), Cv2.3 (VPA500), Cv4.0 (VPA700). Possible to use as either selector valve or divider valve.Changeable from normally closed style to normally open style.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x115x64 mm |
|---|---|
| Logistic Weight | 230 g |
| Type | 3-port air operated valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 138.14 excl. VAT
/ Each
£ 165.77 incl. VAT
- Delivery usually within ( 17 ) days