References
SMC:VPA742V-1-04FA
Rubix:265A1839
Manufacturer :VPA742V-1-04FA
EAN:3618036557541

Product details : SMC VPA742V-1-04FA
3 Port Air Operated Valve.High flow capacity: Cv1.0 (VPA300), Cv2.3 (VPA500), Cv4.0 (VPA700). Possible to use as either selector valve or divider valve.Changeable from normally closed style to normally open style.
vp700 series 3/2 distributor with pneumatic control
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x115x64 mm |
|---|---|
| Logistic Weight | 640 g |
| Type | body size: ½ |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 132.70 excl. VAT
/ Each
£ 159.24 incl. VAT
- Delivery usually within ( 4 ) days