SMC SYA7140 AIR OPERATED VALVE
SYA #000 series 5/2 and 5/3 distributor with pneumatic control
See technical informationReferences
SMC:SYA7140
Rubix:112A6899
Manufacturer :SYA7140
EAN:3618036154993

Product details : SMC SYA7140 AIR OPERATED VALVE
SYA 5 port air operated valves are available in body ported or base mounted styles. The SYA uses the same manifolds as series SY (non plug-in style) for types 20, 41, 42 and 45. One-touch fittings are available on body ported types. Available thread types are Rc, G, NPT or NPTF.
•5 Port Air Operated Valve Series SYA3000/5000/7000.
• Base Mounted.
• Normal override (Non-locking).
Series: 7 (SYA7000)
Type of Actuation: 1 (2 position single)
Port Size: Without sub-plate (Only Rc for SYA7000)
P, R Port Thread Type: Rc
• Base Mounted.
• Normal override (Non-locking).
Series: 7 (SYA7000)
Type of Actuation: 1 (2 position single)
Port Size: Without sub-plate (Only Rc for SYA7000)
P, R Port Thread Type: Rc
Technical specifications
Attributes
| Logistic Weight | 102 g |
|---|---|
| Type | 5/2 and 5/3 solenoids |
| Number of Ports | 5 |
| Volume flow rate | 1130 l/min |
Show UNSPSC/ECL@SS
£ 75.23 excl. VAT
/ Each
£ 90.28 incl. VAT
- Delivery usually within ( 4 ) days