FESTO 535615 PILOT VALVE MGXDH-3/2-1.2-24DC-EX
Pilot valve MGXDH-3/2
See technical informationSee documentsReferences
Festo:MGXDH-3/2-1.2-24DC-EX
Rubix:108A4633
Manufacturer :535615
EAN:4052568169244

Documents
Product details : FESTO 535615 PILOT VALVE MGXDH-3/2-1.2-24DC-EX
Pilot valve MGXDH-3/2-1.2-24DC-EX with CNOMO port pattern, to ISO 15218 Valve function=3/2 closed, monostable, Type of actuation=electrical, Operating pressure=-0,9 - 8 bar, Design structure=On/off valve, Type of reset=mechanical spring
Technical specifications
Attributes
| Logistic Weight | 865,4 g |
|---|---|
| Type | standard valve iso 15218 (cnomo) |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 458.06 excl. VAT
/ Each
£ 549.67 incl. VAT
- Delivery usually within ( 2 ) days