FESTO 530041 PILOTED CHECK VALVE HGL-1/4-QS-8
Piloted Non Return Valve
See technical informationSee documentsReferences
Festo:HGL-1/4-QS-8
Rubix:132A0349
Manufacturer :530041
EAN:4052568015787

Documents
Product details : FESTO 530041 PILOTED CHECK VALVE HGL-1/4-QS-8
Non-return valve HGL-1/4-QS-8 Controlled, with OL sealing ring, with QS push-in connector Valve function=piloted non-return function, Pneumatic Connection, port 1=QS-8, Pneumatic Connection, port 2=G1/4, Pilot Air port 21=G1/8, Type of actuation=pneumatic
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x20x160 mm |
|---|---|
| Logistic Weight | 42,16 g |
| Type | non-return valve |
| Type of coupling | screw-in |
Show UNSPSC/ECL@SS
£ 51.73 excl. VAT
/ Each
£ 62.08 incl. VAT
- Delivery usually within ( 2 ) days