FESTO 153446 CHECK VALVE HA-1/8-QS-4


Non-Return Valve

References
festo:HA-1/8-QS-4
rubix:106A7020
manufacturer :153446
ean:4052568034795
HA-1/8-QS-4 Non-return valve
brand logo
Technical specifications
Typenon-return valve
See all Specifications

Product details : FESTO 153446 CHECK VALVE HA-1/8-QS-4


Non-return valve HA-1/8-QS-4 Flow rate from the male thread to the QS plug connector. Valve function=Non-return function, Pneumatic Connection, port 1=R1/8, Pneumatic Connection, port 2=QS-4, Mounting type=Threaded, Standard nominal flow rate=138 l/min

Technical specifications


Attributes
Logistics dimensions (L x W x H)61x14x2Ā mm
Logistic Weight10,6Ā g
Typenon-return valve
Show UNSPSC/ECL@SS
Ā£ 24.35 excl. VAT
/ Each
Ā£ 29.22 incl. VAT
  • Delivery usually within ( 11 ) days